Shop All Kitchen Sinks
Elkay
Undermount Sink, Undermount Mount, Polished Satin Finish
Mfr # ECTRU12179TFCC
Zoro # G102676186
Free Shipping & Returns
$431.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 305 stainless steel, 18-gauge
- Mounting Type Undermount
- Overall Length 13.5
- No. of Bowls 1
- Overall Width 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ECTRU12179TFCC
- Zoro # G102676186
- UPC # 94902140070
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 13.5 |
Overall Width | 18.5 |
Overall Height | 9 |
Bowl Depth | 9 |
Minimum Cabinet Size | 18 |
Bowl Width | 17 |
Bowl Length | 12 |
Faucet Spout Height (in.) | 14.83 |
Overall Dimension | 13-1/2 x 18-1/2 x 9 |
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
CABINET SIZE: Minimum cabinet size for this sink is 18".
KIT INCLUDES: ECTRU12179T sink, LKAV3032CR faucet, LKDD deep strainer drain, cleaning kit.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
CABINET SIZE: Minimum cabinet size for this sink is 18".
KIT INCLUDES: ECTRU12179T sink, LKAV3032CR faucet, LKDD deep strainer drain, cleaning kit.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- MOEN Posi-Temp(R) Tub/Shower (T2137EP)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LRADQ2219500)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- Elkay Kitchen Sinks