Shop All Kitchen Sinks
Elkay
Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish
Mfr # SS8124LR2
Zoro # G9371980
product price: $3,893.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,893.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 72"
- Overall Width 27.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SS8124LR2
- Zoro # G9371980
- UPC # 094902045863
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 72" |
Overall Width | 27.5" |
Overall Height | 44" |
Bowl Depth | 14" |
Bowl Size | 24" x 24" |
Details
Item | Strdblt,SS,Floor Mnt,1 Compt Sink,Drnbrd |
Body Material | Stainless steel |
Mounting Type | Floor |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Buffed Satin |
Drain Opening | 3.5 |
Description
Strdblt,SS,Floor Mnt,1 Compt Sink,Drnbrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4 ft TBE Black Pipe Sch 40 (588-480)
- ZURN Flush Valve, Toilet, 1.6 GPF (Z6000-WS1-YB-YC)
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9110)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- ELKAY Sink, SS, 18.5x18.5x7-7/8", Undr (ELUH1616)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311910L)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- Elkay Kitchen Sinks