Shop All Sink Drains
Elkay
Strainer, Polymer Drain, Rubber Stopper
Mfr # LKQS35RT
Zoro # G8369483
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Ricotta
- For Use With Sinks
- Length (In.) 4-1/2"
- Material of Construction Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQS35RT
- Zoro # G8369483
- UPC # 94902094038
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Details
Item | Drain Fitting with Removable Basket Strainer and Rubber Stopper |
Color/Finish | Ricotta |
For Use With | Sinks |
Material of Construction | Polymer |
Description
Strainer,Polymer Drain,Rubber Stopper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X50)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- H & H INDUSTRIAL PRODUCTS Mini Unversal Bender (8606-4019)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ZURN 3" Pipe Dia., Galvanized Steel; Body: PVC, Floor Drain (FD2200-PV3)
- Elkay Sink Drains