Shop All Sink Drains
Elkay
Strainer, Polymer Drain, Dsk Gy
Mfr # LKQS35GY
Zoro # G8811490
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Dusk Gray
- Material of Construction Polymer
- Length (In.) 4-1/2"
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKQS35GY
- Zoro # G8811490
- UPC # 94902093970
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Details
Item | Drain Fitting with Removable Basket Strainer and Rubber Stopper |
Color/Finish | Dusk Gray |
Material of Construction | Polymer |
For Use With | Sinks |
Description
Strainer,Polymer Drain,Dsk Gy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shelf Clip Kit (1172603-BTG)
- SAG HARBOR SOLENOID COIL VALVE Parts (V5-7731 F24)
- LIBERTY PUMPS Ascent II PE-IC Check Valve Kit (K001909)
- KISSLER Two-Handle Cartridge, Moen Kitchen.Bath (46-0024)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- KISSLER 1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly (08-1004)
- Elkay Sink Drains