Shop All Stem Casters
This Product is Discontinued
Elkay
Stem Caster, 4", swivel, Set of 4, 2 (Discontinued)
Mfr # CT-19-4
Zoro # G8814990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 4"
- Number of Holes 0
- Overall Height 4"
- Overall Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # CT-19-4
- Zoro # G8814990
- UPC # 094902696935
- Country of Origin United States
- Category Stem Casters
Dimensions
Overall Length | 4" |
Overall Height | 4" |
Overall Width | 4" |
Details
Item | Stem Caster,4",swivel,Set of 4,2 |
Number of Holes | 0 |
Description
Stem Caster,4 In.,swivel,Set of 4,2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.