Shop All Work Tables
Elkay
Standard Work Table Stainless Steel Under Shelf No Backsplash 36 L X 30 W X 36 H Over All
Mfr # WT30S36-STSX
Zoro # G608582561
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Workbench/Table Surface Material Stainless Steel
- Finish Stainless Steel
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WT30S36-STSX
- Zoro # G608582561
- UPC # 94902735405
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Height | 36 in |
Length | 36 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD3)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- ELKAY Economy Work Table Stainless Steel Under Shelf No Backsplash 30 L X 30 W X 36 H Over All (EWT30S30-STG-4X)
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- Elkay Work Tables