Shop All Work Tables
Elkay
Standard Work Table Stainless Steel Under Shelf No Backsplash 30 L X 24 W X 36 H Over All
Mfr # WT24S30-STSX
Zoro # G508463489
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Workbench/Table Surface Material Stainless Steel
- Finish Stainless Steel
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24S30-STSX
- Zoro # G508463489
- UPC # 94902734644
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Height | 36 in |
Length | 30 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBITA Safe box, black color, With Audit Trail; Openguest password /master code/override key; Steel thickne (OTC-OBT-2043MB)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUE)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- BK RESOURCES Stainless Steel Work Table Open Base and Legs With 5"Riser 48"Wx30"D (QVTR5OB-4830)
- Elkay Work Tables