Shop All Work Tables
Elkay
Standard Work Table Stainless Steel Cross Brace 4 Backsplash 96 L X 24 W X 36 H Over All
Mfr # WT24X96-BSX
Zoro # G908446044
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Width 96 in
- Workbench/Table Surface Material Stainless Steel
- Finish Stainless Steel
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X96-BSX
- Zoro # G908446044
- UPC # 94902735221
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Height | 40 in |
Length | 96 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Portable Compartment Box, 5 Compartment Tray, 8.7 in. x 5.9 in. x 4.7 in., Plastic (BX08-4041)
- HALLOWELL 12 in (3) Wide, (15) Openings, Light Gray (UCTL392(30)-5A-PL)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-30)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- ISEL AT1 T slotted aluminun extrusion work table (248550 0010S)
- Elkay Work Tables