Shop All Work Tables
Elkay
Standard Work Table Stainless Steel Cross Brace 4 Backsplash 48 L X 30 W X 36 H Over All
Mfr # WT30X48-BSX
Zoro # G808446014
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 40 in
- Workbench/Table Surface Material Stainless Steel
- Length 48 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30X48-BSX
- Zoro # G808446014
- UPC # 94902735788
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Height | 40 in |
Length | 48 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-24-IND)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- ZORO SELECT Shelf Liner 72"x18", White, 4PK (5GRE4)
- STRONG HOLD Work Table, 8 Key Locking Drawers (T7236-8DB-KL)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (2KRD9)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 96"Wx36"D (QVTOB-9636)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- Elkay Work Tables