Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf No Backsplash 96 L X 30 W X 36 H Over All
Mfr # WT30S96-STGX
Zoro # G308445982
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 36 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30S96-STGX
- Zoro # G308445982
- UPC # 94902735597
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Height | 36 in |
Length | 96 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP26)
- SANCTUARY Home and Office 1.34 Cu. Ft. Security Vault with Electronic Lock, Dark Gray Hammertone (SA-PVLP-03-DP)
- KRUEGER Therma Level Gauge, Tank Depth 97", 2"NPT (H-2-97)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D (VTTR-9624)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN5)
- AERO MANUFACTURING Premium Table, 72"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3072)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 30 Deep (AMG WT-3018)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- Elkay Work Tables