Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf No Backsplash 120 L X 24 W X 36 H Over All
Mfr # WT24S120-STGX
Zoro # G508445911
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 120 in
- Height 36 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24S120-STGX
- Zoro # G508445911
- UPC # 94902734590
- Country of Origin China
- Category Work Tables
Dimensions
Width | 120 in |
Height | 36 in |
Length | 120 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- PEGGY Pegboard Accessory Hook ONLY Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit 10PK (2022010102)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (11E-6)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD6)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- Elkay Work Tables