Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf No Backsplash 108 L X 24 W X 36 H Over All
Mfr # WT24S108-STGX
Zoro # G508445836
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 108 in
- Height 36 in
- Length 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24S108-STGX
- Zoro # G508445836
- UPC # 94902734552
- Country of Origin China
- Category Work Tables
Dimensions
Width | 108 in |
Height | 36 in |
Length | 108 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1896-WHEELS)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- MANHATTAN COMFORT Fortress Garage Table (6GMC-CH)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 48"Wx30"D (CVTR5OB-4830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- Elkay Work Tables