Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf 4 Backsplash 60 L X 30 W X 36 H Over All
Mfr # WT30S60-BGX
Zoro # G908565172
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30S60-BGX
- Zoro # G908565172
- UPC # 94902735450
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Height | 36 in |
Length | 60 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT2)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085268)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 18" D (MT183630-2K295)
- LITTLE GIANT Adjustable Workbench, 3000 lb., 36 x 84" (WST1-3684-AH)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 96"Wx30"D (CVTR5OB-9630)
- AMGOOD Stainless Steel Metal Table with Undershelf, 15 Long X 24 Deep (AMG WT-2415)
- Elkay Work Tables