Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf 4 Backsplash 60 L X 24 W X 36 H Over All
Mfr # WT24S60-BGX
Zoro # G908565202
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WT24S60-BGX
- Zoro # G908565202
- UPC # 94902734736
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Height | 36 in |
Length | 60 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572000WHT)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- SPORTSMAN Space Saving Stainless Steel Wall Mount Work Table (SSWMFDT)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- Elkay Work Tables