Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf 4 Backsplash 24 L X 24 W X 36 H Over All
Mfr # WT24S24-BGX
Zoro # G608597336
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24S24-BGX
- Zoro # G608597336
- UPC # 94902737140
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Height | 36 in |
Length | 24 in |
Details
Item | Standard Work Table |
Description
Standard Work Table Galvanized Under Shelf 4 Backsplash 24 (L) X 24 (W) X 36 (H) Over All
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- GRACO Bung Adapter 2in NPT (222308)
- FLAMBEAU Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7003)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 24"D (VFTS-1524)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- Elkay Work Tables