Shop All Work Tables
Elkay
Standard Work Table Galvanized Under Shelf 4 Backsplash 120 L X 30 W X 36 H Over All
Mfr # WT30S120-BGX
Zoro # G608463464
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 120 in
- Height 36 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30S120-BGX
- Zoro # G608463464
- UPC # 94902735290
- Country of Origin China
- Category Work Tables
Dimensions
Width | 120 in |
Height | 36 in |
Length | 120 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENMADE Instaview 12 gal BlackClear HingedLid Tote 129 in H X 153 in W X 216 in D Stackabl (691307)
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- ZORO SELECT Workbench, SS, 60" W, 30" D (4UEN3)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- LITTLE GIANT Machine Table, 10,000 lb., 16"Dx30"Wx30"H (MTH2-1630-30)
- Elkay Work Tables