Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace No Backsplash 36 L X 30 W X 36 H Over All
Mfr # WT30X36-STGX
Zoro # G208445952
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # WT30X36-STGX
- Zoro # G208445952
- UPC # 94902735757
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Height | 36 in |
Length | 36 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-24)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- KNAPE & VOGT Standard Shelf Hd 24In Galvnzd (BK-0100-2)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- ELKAY Economy Work Table Stainless Steel Under Shelf No Backsplash 30 L X 30 W X 36 H Over All (EWT30S30-STG-4X)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367224-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx24"D (SVTOB-4824)
- Elkay Work Tables