Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace No Backsplash 120 L X 30 W X 36 H Over All
Mfr # WT30X120-STGX
Zoro # G408445837
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 120 in
- Height 36 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30X120-STGX
- Zoro # G408445837
- UPC # 94902735672
- Country of Origin China
- Category Work Tables
Dimensions
Width | 120 in |
Height | 36 in |
Length | 120 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- GLOBAL INDUSTRIAL 304 Stainless Steel Work Table, 60 x 30in, Undershelf (318655)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx18"D (VTT-1830)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182424-2K195)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- SPORTSMAN Stainless Steel Work Table 24" x 72" (SSWTABLE72)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- Elkay Work Tables