Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 84 L X 24 W X 36 H Over All
Mfr # WT24X84-BGX
Zoro # G608445804
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84 in
- Height 36 in
- Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X84-BGX
- Zoro # G608445804
- UPC # 94902735177
- Country of Origin China
- Category Work Tables
Dimensions
Width | 84 in |
Height | 36 in |
Length | 84 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- AERO MANUFACTURING Premium Table, 60"W X 30"D X 35"H, W/ Adjustable Undershelf (2TS-3060)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- VALLEY CRAFT Folding Work Table, 48"W x 96"L, Steel Top (F87862A8)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- Elkay Work Tables