Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 72 L X 30 W X 36 H Over All
Mfr # WT30X72-BGX
Zoro # G408445868
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30X72-BGX
- Zoro # G408445868
- UPC # 94902735856
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Height | 36 in |
Length | 72 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- COPERNICUS Divided Book Tub, Green, Plastic (CC4069G)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 24"D x 1-3/4" Thick (IST004-O)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 30"Wx30"D (CVTOB-3030)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 18 Deep (AMG WT-1860)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx18"D (VTT-1836)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 60"Wx30"D (QVTR5-6030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- Elkay Work Tables