Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 36 L X 24 W X 36 H Over All
Mfr # WT24X36-BGX
Zoro # G308446057
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X36-BGX
- Zoro # G308446057
- UPC # 94902735016
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Height | 36 in |
Length | 36 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Gray (568788)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx24"D (VTTOB-6024)
- Elkay Work Tables