Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 30 L X 24 W X 36 H Over All
Mfr # WT24X30-BGX
Zoro # G508446109
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X30-BGX
- Zoro # G508446109
- UPC # 94902734972
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Height | 36 in |
Length | 30 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1887)
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- ADVANCE TABCO Drawer Bracket for 24" Wide Tables (TA-90-24)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 24 Deep (AMG WT-2418)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 14 Deep (AMG WT-1430)
- Elkay Work Tables