Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 120 L X 24 W X 36 H Over All
Mfr # WT24X120-BGX
Zoro # G308446040
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 120 in
- Height 36 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X120-BGX
- Zoro # G308446040
- UPC # 94902734934
- Country of Origin China
- Category Work Tables
Dimensions
Width | 120 in |
Height | 36 in |
Length | 120 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- AMGOOD 18 in. x 30 in. Open Base Stainless Steel Metal Table (WT-1830-RCB-Z)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx18"D (VTT-1830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx30"D (VTTR-4830)
- Elkay Work Tables