Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 108 L X 30 W X 36 H Over All
Mfr # WT30X108-BGX
Zoro # G708446084
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 108 in
- Height 36 in
- Length 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT30X108-BGX
- Zoro # G708446084
- UPC # 94902735610
- Country of Origin China
- Category Work Tables
Dimensions
Width | 108 in |
Height | 36 in |
Length | 108 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DIVERSIFIED SPACES Cabinet, Tool Storage, Wall Mounted (MC-1)
- AMGOOD 30 in. x 72 in. Open Base Stainless Steel Metal Table (WT-3072-RCB-Z)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- AMERIHOME Multi-Use Steel Table/Work Bench (GPBENCH)
- Elkay Work Tables