Shop All Work Tables
Elkay
Standard Work Table Galvanized Cross Brace 4 Backsplash 108 L X 24 W X 36 H Over All
Mfr # WT24X108-BGX
Zoro # G908446051
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Width 108 in
- Height 36 in
- Length 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # WT24X108-BGX
- Zoro # G908446051
- UPC # 94902734897
- Country of Origin China
- Category Work Tables
Dimensions
Width | 108 in |
Height | 36 in |
Length | 108 in |
Description
Elkay's line of Deluxe Work Tables are built to meet your every food service, hospitality, and commercial business need. Whether you are looking for a larger food prep surface, additional storage room, or simply more work area, this line of 16 gauge stainless steel tables are durable and feature cross bracing support or under shelf for added space and stability . As with all of Elkay's work tables, the Deluxe Series is NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Black (QSB114BR)
- 80/20 End Fastener, For 40 Series (40-3891)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- KNAPE & VOGT Zinc Shelf Supp Clip (256 ZC)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- DURHAM MFG Workbench, Steel, 72" W, 36" D (HDWB36724DR95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Work Table Open Base, 16/304 Stainless Steel, 5"Riser 48"Wx30"D (CVTR5OB-4830)
- Elkay Work Tables