Shop All Kitchen Sinks
Elkay
Standard Scullery Sink 1-Compartment 12 Deep Bowl 18 Left & Right Drainboards 54 L X29.75 W X46.75 H
Mfr # 1C18X24-2-18X
Zoro # G608439254
product price: $1,202.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,202.99
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 54 in
- Overall Width 54 in
- Overall Height 46 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 1C18X24-2-18X
- Zoro # G608439254
- UPC # 94902731162
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 54 in |
Overall Width | 54 in |
Overall Height | 46 in |
Details
Body Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay's Standard Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for multiple compartments, or maybe something with a drainboard, this line of sinks offers you a wide array of sizes and configurations to choose from. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Standard sinks are made to last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-BL)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- PARKER 3/8" FNPT Stainless Steel Ball Valve Inline (6F-B8LJ2-SSP)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- Elkay Kitchen Sinks