Shop All Sink Repair Parts
Elkay
Standard Polymer Strainer Mocha Mc
Mfr # LKS35MC
Zoro # G908597654
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5 in
- Height 3.0625 in
- Standards ASME A112.18.2/CSA B125.2
- Finish Mocha
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKS35MC
- Zoro # G908597654
- UPC # 94902441139
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 4.5 in |
Height | 3.0625 in |
Width | 4.5 in |
Details
Standards | ASME A112.18.2/CSA B125.2 |
Finish | Mocha |
Material | Polymer |
Description
Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Remote Rigid/Swing Gooseneck Spout (626-E3ABCP)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-76)
- BON TOOL Bon 14-404 Water Nozzle, 2 Gpm (14-404)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 5/16 in Tube Size, Nylon, Black, 10 PK (3014 08 14)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317SS)
- ELKAY Stainless Steel 23" x 15" x 1-1/8" Bottom Grid (LKWOBG2416SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid, Material of Construction: stainless steel (LKWBG1415SS)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- ELKAY SS, 26-3/4x16-9/16x1-3/8" Bottom Grid (LKBG2616SS)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- Elkay Sink Repair Parts