Shop All Kitchen Sinks
Elkay
Standard Mop Sink, 1, Compt, 12" Deep Bowl, Floor Mount, 2 Hole, #4 Finish Finish
Mfr # FLR-4X
Zoro # G9377599
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Floor
- Overall Length 32"
- No. of Bowls 1
- Overall Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # FLR-4X
- Zoro # G9377599
- UPC # 094902734064
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 24" |
Overall Height | 17.5" |
Bowl Depth | 10" |
Bowl Size | 28" x 20" |
Details
Item | Standard Mop Sink,1,Compt,12" Deep Bowl |
Body Material | Stainless steel |
Mounting Type | Floor |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | #4 Finish |
Includes | Stainless steel skirt add a layer of extra protection. |
Drain Opening | 3.5 |
Description
Standard Mop Sink,1,Compt,12 In. Deep Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000006)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR25193)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RPD)
- ELKAY Equal Dbl Bowl Undrmnt Sink Kit W/ Faucet, 16 Ga, 30-3/4"X18-1/2"X10", SS (EFRU311810TFC)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (D233215)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- Elkay Kitchen Sinks