Shop All Water Bottle Filling Stations
Elkay
Stainless Steel, Yes ADA, Bottle Filler
Mfr # DSSBF8S
Zoro # G703513811
product price: $1,585.20
/ea
Free Shipping & Returns
$1,585.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
- ADA Compliant Yes
- Color Stainless Steel
- Includes Bottle Filler, 51300C
- Type Bottle Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSSBF8S
- Zoro # G703513811
- UPC # 094902133140
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Drain Outside Diameter | 1 1/2 in |
Overall Width | 15 in |
Manufacturer Warranty Length | 5 yr Refrigeration System |
Overall Depth | 21 1/2 in |
Overall Height | 48 in |
Description
Bottle Filler, ADA Compliant Yes, Dispenser Actuation Sensor, Mounting Location Freestanding, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Yes, Housing Finish Plain, Includes Water Filter Yes, Overall Height 48 in, Overall Depth 21 1/2 in, Overall Width 15 in, Refrigeration Refrigerated, Standards Buy American Act, CAN/CSA C22.2 No. 120, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399, Power Source Electric Corded, Antimicrobial Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom (SSULTR321)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- ZSI Heavy Clamp, 1-1/4" Tube, Stacking (H5020B)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo (EMABFDWSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- ELKAY Indoor, In-Wall Mount, Black, Yes ADA, Bottle Filler (LBWD06BKK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS (LVRCGRNTL8WSK)
- ELKAY Indoor, Wall Mount (In-Wall Frame/Plate) Mount, Stainless Steel (LZWSMDK)
- Elkay Water Bottle Filling Stations