Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXOBG1914
Zoro # G2935771
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Fits Brand Elkay
- For Use With Mfg. No. EFRU211510T
- Grid Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXOBG1914
- Zoro # G2935771
- UPC # 094902107226
- Country of Origin China
- Category Drain Components
Dimensions
Size | 19-3/8"L x 14-1/8"W x 1-1/4"D |
Length In. | 19-3/8" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Fits Brand | Elkay |
For Use With | Mfg. No. EFRU211510T |
Grid Material | Stainless Steel |
Description
Crosstown,19-3/8 In.x14-1/8 In.,Bottom Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0404 (G94011-0404)
- APOLLO PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT121234)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- CHERNE Drain Opener, 1-2 In (303127)
- Elkay Drain Components