Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG617
Zoro # G2935823
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Grid Material Stainless Steel
- Size 6-1/4"L x 16-3/4"W x 1-1/4"D
- Fits Brand Elkay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG617
- Zoro # G2935823
- UPC # 094902106748
- Country of Origin China
- Category Drain Components
Dimensions
Size | 6-1/4"L x 16-3/4"W x 1-1/4"D |
Length In. | 6-1/4" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Grid Material | Stainless Steel |
Fits Brand | Elkay |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Description
Crosstown,6-1/4 In.x16-3/4 In.x1-1/4 In.,Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Screen, Urinal , Greenapple (1411152)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- LEGEND VALVE 3/4" BRZ HYDRANT TEES NL (312-084NL)
- DANCO Repair Kit, Faucet, Brushed Nickel (9D00010308)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- BLUEVUE Overflow Gasket Kit, Brushed Nickel (BVT-3OFS-BN)
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- Elkay Drain Components