Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG2215
Zoro # G2935832
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Fits Brand Elkay
- Size 22-1/2"L x 15-1/2"W x 1-1/4"D
- For Use With Fit Perfectly and Coordinate with Your Elkay Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG2215
- Zoro # G2935832
- UPC # 094902106663
- Country of Origin China
- Category Drain Components
Dimensions
Size | 22-1/2"L x 15-1/2"W x 1-1/4"D |
Length In. | 22-1/2" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Fits Brand | Elkay |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Grid Material | Stainless Steel |
Description
Crosstown,22-1/2 In.x15-1/2 In.x1-1/4 In.,Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49013)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1001)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- ZORO SELECT P-Trap with Solvent Weld Joint, 3 In Hub (02230)
- LARSEN SUPPLY CO 15" Chr Bead Chain (02-3453)
- Elkay Drain Components