Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG2115
Zoro # G2935799
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Size 21"L x 15-1/4"W x 1-1/4"D
- For Use With Fit Perfectly and Coordinate with Your Elkay Sink
- Fits Brand Elkay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG2115
- Zoro # G2935799
- UPC # 094902106656
- Country of Origin China
- Category Drain Components
Dimensions
Size | 21"L x 15-1/4"W x 1-1/4"D |
Length In. | 21" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Fits Brand | Elkay |
Grid Material | Stainless Steel |
Description
Crosstown,21 In.x15-1/4 In.x1-1/4 In.,Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 8 Inch ABS Slip Joint Plastic Tubular with 7/8 Inc (4402136)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031606)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Extension (4FEY5)
- TOTO Remote Control Hanger Assembly Ms950Cg (THU9037)
- THRIFCO PLUMBING 1-1/2 x 8 Inch 17 Gauge Chrome Plated Brass Tailpiece (4402819)
- PF WATERWORKS DECO PUSHPOPUP DRAIN CHM (PF0717-CH)
- Elkay Drain Components