Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG1915
Zoro # G2935869
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Fits Brand Elkay
- Size 19-1/2"L x 15-1/2"W x 1-1/4"D
- For Use With Fit Perfectly and Coordinate with Your Elkay Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG1915
- Zoro # G2935869
- UPC # 094902106649
- Country of Origin China
- Category Drain Components
Dimensions
Size | 19-1/2"L x 15-1/2"W x 1-1/4"D |
Length In. | 19-1/2" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Fits Brand | Elkay |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Grid Material | Stainless Steel |
Description
Crosstown,19-1/2 In.x15-1/2 In.x1-1/4 In.,Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F12)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (40603)
- KOHLER Handle Kit, 1001795-CP (1001795-CP)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- PLUMB PAK J BEND BRASS 1-1/2"" (PP2CP)
- Elkay Drain Components