Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG1414
Zoro # G2935239
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Size 14-3/8"L x 14-3/8"W x 1-1/4"D
- For Use With Mfg. No. EFU471810DBT
- Fits Brand Elkay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG1414
- Zoro # G2935239
- UPC # 094902107172
- Country of Origin China
- Category Drain Components
Dimensions
Size | 14-3/8"L x 14-3/8"W x 1-1/4"D |
Length In. | 14-3/8" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
For Use With | Mfg. No. EFU471810DBT |
Fits Brand | Elkay |
Grid Material | Stainless Steel |
Description
Crosstown,14-3/8 In.x14-3/8 In.x1-1/4 In.,Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Silent Clear Check Valve 1" (200-C10)
- ZORO SELECT Replacement Closet Flange (34A510)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- ZURN FD1-NH3-SS - FD1 Finished Area Floor Dra (FD1-NH3-SS)
- KEENEY MFG J Bend 1.25 20Ga (10300CP)
- Elkay Drain Components