Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG1214
Zoro # G2935281
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Fits Brand Elkay
- Grid Material Stainless Steel
- For Use With Fit Perfectly and Coordinate with Your Elkay Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG1214
- Zoro # G2935281
- UPC # 094902106540
- Country of Origin China
- Category Drain Components
Dimensions
Size | 11-7/8"L x 14-3/8"W x 1-1/4"D |
Length In. | 11-7/8" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Fits Brand | Elkay |
Grid Material | Stainless Steel |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Description
Crosstown,11-7/8 In.x14-3/8 In.x1-1/4 In.,Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- BRASSCRAFT STRAIGHT VALVE 3/8""X3/8 (G2R10X CD)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5502605)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- DELTA Other: P-Trap Extension (RP101907PC)
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/2" (12816)
- PREFERRED NATION Preferred Nation P4733.BLACK Crosstown Messenger Bag; Black (P4733.BLACK)
- Elkay Drain Components