Shop All Drain Components
Elkay
Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG1014
Zoro # G2935850
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Type Bottom Gird
- Size 9-7/8"L x 14-3/8"W x 1-1/4"D
- Grid Material Stainless Steel
- Fits Brand Elkay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CTXBG1014
- Zoro # G2935850
- UPC # 094902106502
- Country of Origin China
- Category Drain Components
Dimensions
Size | 9-7/8"L x 14-3/8"W x 1-1/4"D |
Length In. | 9-7/8" |
Details
Item | Gird |
Material of Construction | Stainless Steel |
Type | Bottom Gird |
Grid Material | Stainless Steel |
Fits Brand | Elkay |
For Use With | Fit Perfectly and Coordinate with Your Elkay Sink |
Description
Crosstown,9-7/8 In.x14-3/8 In.x1-1/4 In.,Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flowmatic Cartridge F/Pfister (C07755)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- LEGEND VALVE 3/4 BLACK FLOOR FLANGE (350-464C)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- Elkay Drain Components