Shop All Sink Racks & Trays
Elkay
Stainless Steel 33-1/4 X 15 X 1-3/8 Bottom Grid
Mfr # LKOBG3315SS
Zoro # G808590090
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32.914 in
- Overall Width 14.875 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKOBG3315SS
- Zoro # G808590090
- UPC # 94902122120
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 32.914 in |
Overall Width | 14.875 in |
Details
Material | Stainless Steel |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- LEGEND VALVE 1/4" BLACK UNION (350-441)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- HDL HARDWARE Kv Euro-Tray Hinge For Sink Front (ET-HNI)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- KOHLER Indio Bottom Sink Rack For Single Ba (6129-ST)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- Elkay Sink Racks & Trays