Shop All Sink Racks & Trays
Elkay
Stainless Steel 30-1/4 X 15 X 1-3/8 Bottom Grid
Mfr # LKOBG3015SS
Zoro # G708590077
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.914 in
- Overall Width 14.875 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKOBG3015SS
- Zoro # G708590077
- UPC # 94902122113
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 29.914 in |
Overall Width | 14.875 in |
Details
Material | Stainless Steel |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Dishwasher Connector, Stainless Steel, 48" (88-2048)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2203P-6)
- ELKAY Elkay Kit-Glass Filler (Lk) (98498C)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ4)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- AMERICAN IMAGINATIONS 18-in. W Kitchen Sink Grid_AI-34643 (AI-34643)
- KOHLER Stainless Steel Bottom Sink Rack (3133-ST)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- Elkay Sink Racks & Trays