Shop All Kitchen Sinks
Elkay
Stainless Steel 23-9/16" x 21-1/8" x 8
Mfr # EGUH2118
Zoro # G7268421
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EGUH2118
- Zoro # G7268421
- UPC # 094902366258
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Stainless Steel 23-9/16" x 21-1/8" x 8" |
Finish | Stainless steel |
Description
Stainless Steel 23-9/16 In. x 21-1/8 In. x 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DS-241-10)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2416)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- Elkay Kitchen Sinks