Shop All Sink Repair Parts
Elkay
Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid
Mfr # LKWOBG2317LSS
Zoro # G5455996
original price:
$106.09
9% off
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWOBG2317LSS
- Zoro # G5455996
- UPC # 094902613215
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,20"x14-3/4"x1" |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,22x15.75x1.125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 3/4 In, FPT x FPT (650133 3/4)
- ZURN Faucet Nuts, PK2 (G60502)
- TOTO Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EFR#01)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- ELKAY Stainless Steel 23" x 15" x 1-1/8" Bottom Grid (LKWOBG2416SS)
- ELKAY Sink, Bottom Grid (GOBG2816SS)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid, Material of Construction: stainless steel (LKWBG1415SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- DANCO BN Sink PopUp Stopper (11042)
- Elkay Sink Repair Parts