Shop All Sink Repair Parts
Elkay
Stainless Steel 18-3/4" x 16-5/8" x 1" Bottom Grid
Mfr # LKWOBG2118SS
Zoro # G5456020
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKWOBG2118SS
- Zoro # G5456020
- UPC # 094902396798
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,15"x15-31/32"x1-1/8" |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,19.08x17.17x1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X25)
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- ELKAY SS, 28.25x14-5/16x1.25" Bottom Grid (LKOBG3016RSS)
- ELKAY Bottom Grid, SS, 11, 1/2"x11, 1/2"x1" (LKOBG1616SS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317LSS)
- ELKAY Bottom Grid, SS, 12, 3/4"x14, 1/2"x1" (LKOBG1415SS)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- Elkay Sink Repair Parts