Shop All Food Service Storage & Transportation
Elkay
Stainless Steel 15-3/8" x 12-3/8" x 5-7/16" Rinsing Basket
Mfr # LKWERBSS
Zoro # G5456285
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWERBSS
- Zoro # G5456285
- UPC # 094902396996
- Country of Origin China
- Category Food Service Storage & Transportation
Details
Item | Bottom Grid,10-7/16"x13-11/16"x1-1/8" |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
- CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- INCLUDES: Removable stainless steel dish rack for air drying dishes.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Guard, Fan - Evaporator (50625701)
- HOBART Curtain Rod (00-120267-00003)
- SOMERSET INDUSTRIES Switch E-Stop (5000-226)
- TRUE Thermostat (E822212)
- VOLLRATH Flatware Rack, Half, H 7 1/4 (52640)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NOBLE PRODUCTS 9-Compartment Gray Full-Size Glass Rack with 1 Black Extender (274RK91)
- LAKESIDE Stainless Steel Standard Series Pan Rack - Holds (10) 18"x26" Trays (158)
- NOBLE PRODUCTS 16-Compartment Yellow Full-Size Glass Rack Extender (274RKEXT16)
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green (2108900)
- SAN JAMAR Apron (25" X 37", Vinyl, Brown) (604VBA37BR)
- Elkay Food Service Storage & Transportation