Shop All Sink Repair Parts
Elkay
Stainless Steel 12" x 13-1/2" x 1" Bottom Grid
Mfr # LKWOBG1415SS
Zoro # G5456197
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWOBG1415SS
- Zoro # G5456197
- UPC # 094902396729
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,10"x16-11/16"x1-1/8" |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,12x13.5x1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Reducing Bushing, 4 x 2 in, Schedule 40 (437420)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- ELKAY SS, 12x13.5x1" Bottom Grid (LKWOBG1415SS)
- ELKAY Sink, Bottom Grid (GOBG2118SS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317LSS)
- ELKAY SS, 28.25x14-5/16x1.25" Bottom Grid (LKOBG3016RSS)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-3 (910-0130)
- Elkay Sink Repair Parts