Shop All Sink Racks & Trays
Elkay
Stainless Steel 12-1/4 X 16-1/4 X 1-1/4 Bottom Grid
Mfr # EBG1216
Zoro # G008590081
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.25 in
- Overall Width 12.25 in
- Finish Polished Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EBG1216
- Zoro # G008590081
- UPC # 94902125268
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 16.25 in |
Overall Width | 12.25 in |
Details
Finish | Polished Stainless Steel |
Material | Stainless Steel |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FD2378-NH3-H - 8" x 8" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2378-NH3-H)
- THRIFCO PLUMBING Low Profile Anti-Siphon Toilet Tank Fill Valve (4543538)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- ELKAY Stainless Steel 27-1/4 X 15 X 1-3/8 Bottom Grid (LKOBG2715SS)
- ELKAY Dart Canyon Stainless Steel 27-1/2"x13"x4-3/8" Reversible Bottom Grid (CTXBG2813R)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5135-ST)
- HOME BASICS Home Basics Chrome Plated Steel Dish Rack with Tray (ZOR96083)
- Elkay Sink Racks & Trays