Shop All Sink Repair Parts
Elkay
Stainless Steel 12-1/2" x 15" x 1" Bottom Grid
Mfr # LKWOBG1316SS
Zoro # G5456215
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWOBG1316SS
- Zoro # G5456215
- UPC # 094902396705
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,14"x11/2"x1 |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,12.50x15x1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 144 Piece Faucet Seat Kit (C07110)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket (9851-040)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317LSS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid, Material of Construction: stainless steel (LKWBG1415SS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- ELKAY Stainless Steel 23" x 15" x 1-1/8" Bottom Grid (LKWOBG2416SS)
- ELKAY Bottom Grid, SS, 11, 1/2"x11, 1/2"x1" (LKOBG1616SS)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- Elkay Sink Repair Parts