Shop All Urinals
Elkay
SS 48"x14"x8"Wall Urinal Kit
Mfr # EU4814C
Zoro # G3291821
Free Shipping & Returns
$2,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Elkay Commercial
- Urinal Mounting Style Wall
- Gallons per Flush Does Not Contain a Water Control Valve
- ADA Compliance No
- Flush Handle Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height (In.) | 16" |
Width (In.) | 14" |
Depth (In.) | 8" |
Manufacturers Warranty Length | 5 yr |
Details
Brand and Series | Elkay Commercial |
Urinal Mounting Style | Wall |
Gallons per Flush | Does Not Contain a Water Control Valve |
ADA Compliance | No |
Flush Handle | Not Included |
Material of Construction | stainless steel |
Includes | 3/4 in (19mm) OD tubing. With flush pipe holders., LK388. Chrome plated brass continuous flush pipe |
Color/Finish | Buffed Satin |
Mounting Style | Wall Mount |
Standards | ASME A112.19.3/CSA B45.4 |
Flushing Method | Waterless |
Item | Waterless Urinal |
Color | Stainless |
Finish | Satin |
Description
Waterless Urinal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Auger Toilet 3Ft (42030)
- SHARPE VALVES Gate Valves, 150# Flanged, 3" Size (4371004420)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4197-007)
- BK RESOURCES Stainless Steel 72" Urinal with Wall Mount Design, Brackets Included (MSU-72PG)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738-U)
- TOTO Ecoefv Concealed Urinal 05G W 4 X 4 Co (TEU3LA11#SS)
- AMERICAN STANDARD Lynbrook 1GPF Blowout Urinal Wh (6601.012.020)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- Elkay Urinals