Shop All Sink Repair Parts
Elkay
SS, 26.5x14-13/16x1" Bottom Grid
Mfr # LKWBG2816SS
Zoro # G8810398
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 26.5 in
- Material of Construction Stainless Steel
- Height 1 in
- Finish Polished Stainless Steel
- Width 14.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKWBG2816SS
- Zoro # G8810398
- UPC # 94902396651
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 26.5 in |
Height | 1 in |
Width | 14.81 in |
Details
Item | SS,26.5x14-13/16x1" Bottom Grid |
Material of Construction | Stainless Steel |
Finish | Polished Stainless Steel |
Type | Bottom Grids + Baskets |
Description
SS,26.5x14-13/16x1 In. Bottom Grid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 6" Sand Rnd Poly Grate (60S)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- CANTEX 5121021U ELBOW 2 PVC CON36 SCH 80 (F802009036P)
- BSC PREFERRED Standard-Wall Galvanized Steel Threaded Pipe Nipple Fully Threaded 3/4 NPT 1-3/8 Long (4549K591)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- ELKAY Bottom Grid (GBG2816SS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- ELKAY Stainless Steel 12-1/2" x 15" x 1" Bottom Grid (LKWOBG1316SS)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid, Material of Construction: stainless steel (LKWBG1415SS)
- KOHLER Sink Strainer (8820-CP)
- Elkay Sink Repair Parts