Shop All Bathroom Sinks
Elkay
SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In
Mfr # PSLVR1917LO2
Zoro # G9377300
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 19"
- Overall Width 17"
- Overall Height 6.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # PSLVR1917LO2
- Zoro # G9377300
- UPC # 094902072937
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 19" |
Overall Width | 17" |
Overall Height | 6.125" |
Bowl Size | 16" x 11.5" |
Bowl Depth | 6" |
Details
Item | SS,19"x17"x6,1/8",1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Drain Opening | 1.5 |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Brushed Satin |
Description
SS,19 In.x17 In.x6,1/8 In.,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (78057)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (4EGU9)
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ELKAY Sink, SS", Top Bar (D117192)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- NOVATTO Square Black Granite Vessel Sink with Chiseled Exterior and Matte Black Drain (NOSV-ANSQMB)
- Elkay Bathroom Sinks