Shop All Drinking Fountains & Water Cooler Parts
Elkay
Solenoid Valve, For Various Elkay
Mfr # 98466C
Zoro # G2351325
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material Valox, Rubber, Steel
- Size 1/4" Connection, 4-1/4" L
- For Use With Elkay EZ and HTV Models
- For Use With Mfr. Model Number EZ, HTV models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98466C
- Zoro # G2351325
- UPC # 094902441559
- Country of Origin Mexico
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1/4" Connection, 4-1/4" L |
Pipe Size | 1/4 in |
Length (In.) | 4-1/4 |
Connection Size | 1/4"x1/4" |
Details
Item | Solenoid Valve/Regulator Assembly Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | Valox, Rubber, Steel |
For Use With | Elkay EZ and HTV Models |
For Use With Mfr. Model Number | EZ, HTV models |
Sub-Category | Valves and Controls |
Includes | Nut-Regulator, Regulator Assembly with Red Internal Spring, Valve (Solenoid 115V) |
Water Filter Product Type | Solenoid Valve |
Product Category | Valves and Controls |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Manufacturer Part Number | EZ/HTV |
Color | White |
Compatible Mfr. Model No. | EZ/HTV |
Compatible Threader Mfr. Model No. | EZ/HTV |
Compatible Threader Manufacturer Part Number | EZ/HTV |
Description
Solenoid Valve, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Solenoid Valve, For Use With Elkay EZ and HTV Models, Includes Nut-Regulator, Regulator Assembly with Red Internal Spring, Valve (Solenoid 115V), Compatible Manufacturer Part Number EZ/HTV, Compatible Grainger Part Number 1PX54, 1PX55, 2KLF4, 2KLF5, 2KLF6, 2KLF7, 4MY90, 4MY91, 4NE43, 6XUY3, 6XUY4, 6XUY5, 6XUY6, Product Category Valves and Controls, Color White, Material Rubber, Steel, Valox, Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Stem Assembly (420-139)
- ANVIL Steel Channe l13/16in (2400700106)
- EVERFLOW 3/4" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-34)
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- ELKAY Bottle Filler Electrical Kit (98543C)
- ELKAY Elkay EZH2O Water Bottle Refilling Station Retrofit Kit For EMABF Water Fountains (EMABFWS-RF)
- ELKAY Elkay Kit-31490C Fan Motor Assy (98775C)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- ELKAY Aqua Sentry Filter System Kit (LF2)
- ELKAY Elkay Bf Control Board (36296C)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-021)
- Elkay Drinking Fountains & Water Cooler Parts